Skip Content
EXTENSION,3/4 IN DR,5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION,3/4 IN DR,5 IN L

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D289
  • Mfr. Model # 12D289
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish SuperKrome
  • Item Extension
  • Number of Pieces 1
  • Overall Length 5"
  • Drive Size 3/4"
  • Features Diamond Knurled Grip, Corrosion Resistance
  • For Use With 3/4" Drive Sockets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list