Skip Content
Discontinued with Replacement
EXTENSION 3/4 DRIVE IMPACT 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION 3/4 DRIVE IMPACT 10

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM21-924
  • Mfr. Model # 21-924
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs
Suggested Replacement Product
IMPACT EXTENSION,3/4" DR,HEX,10" L

Your Price: NA

Technical Specs

  • Item Socket Extension
  • Number of Pieces 1
  • Drive Size 3/4"
  • Overall Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list