Skip Content
EXTENSION 1IN DR 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 1IN DR 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA105
  • Mfr. Model # SA105
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 2.425 lbs

Product Details

1 inch drive, 6 inch extension.

Technical Specs

  • Item Socket Extension
  • Drive Size 1"
  • Overall Length 6"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list