Skip Content
EXTENSION 1IN DR 16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 1IN DR 16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA116
  • Mfr. Model # SA116
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 24
  • Shipping Weight 4.22 lbs

Product Details

1 inch drive, 16 inch extension.

Technical Specs

  • Overall Length 16"
  • Drive Size 1"
  • Item Socket Extension

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list