Skip Content
EXTENSION 18IN FOR 1L/2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

EXTENSION 18IN FOR 1L/2L

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX30848
  • Mfr. Model # 30848
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

Extension for hole saws, 18 inches. Fits arbor 30001, 30002, 30003.

Technical Specs

  • Item 18" Extension
  • Hole Saw Product Grouping Hole Saw Accessories

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list