EXTENSION 1/4 DR 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION 1/4 DR 3

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4760
  • Mfr. Model # 4760
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.07 lbs

Product Details

Socket extension, 3 inch x 1/4 inch drive.

Technical Specs

  • Item Drive Extension
  • Features Extensions Help Provide Access to Fasteners in Areas That Might Otherwise be Difficult to Reach
  • For Use With 1/4" Drive Sockets
  • Finish Full Polish
  • Drive Size 1/4"
  • Overall Length 3"
  • Standards ASME B107.10M, AS 4283
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list