Skip Content
EXTENSION 1/4 DR 14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 1/4 DR 14

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4763
  • Mfr. Model # 4763
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 26
  • Shipping Weight 0.3 lbs

Product Details

Socket extension, 14 inch x 1/4 inch drive.

Technical Specs

  • Features Extensions Help Provide Access to Fasteners in Areas That Might Otherwise be Difficult to Reach
  • Finish Full Polish
  • For Use With 1/4" Drive Sockets
  • Item Drive Extension
  • Overall Length 14-3/32"
  • Standards ASME B107.10M, AS 4283
  • Drive Size 1/4"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list