Skip Content
EXTENSION 1/32X4L 3/16 SHANK DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION 1/32X4L 3/16 SHANK DRILL

WHITNEY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AMW2
  • Mfr. Model # 4AMW2
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Difficult to Reach Spots
  • Decimal Equivalent 0.0312
  • For Use With Collets
  • Material Tool Steel
  • Item Drill Extension
  • Overall Length (In.) 4
  • Drill Size 1/32
  • Body Dia. 3/16
  • Shank Dia. 3/16

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list