EXTENSION 1/2 FMALE SQ DRV 3/8 MALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION 1/2 FMALE SQ DRV 3/8 MALE

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXEX375
  • Mfr. Model # EX375
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Female Square x Male Square
  • For Use With Industrial Fastening Application, High-Use Frequency
  • Finish Oiled
  • Drive Size 1/2"
  • Item Pin Lock Adapter
  • Overall Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list