Skip Content
EXTENSION 1/2 DR 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 1/2 DR 2-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5460
  • Mfr. Model # 5460
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 34
  • Shipping Weight 0.23 lbs

Product Details

Socket extension, 2-1/2 inches x 1/2 inch drive.

Technical Specs

  • Features Made From Alloy Steel, Heat-treated for Strength and Durability, Rigid Extensions
  • Item Drive Extension
  • Finish Full Polish
  • For Use With 1/2" Drive Sockets
  • Drive Size 1/2"
  • Overall Length 2-1/2"
  • Standards ASME B107.10M, AS 4283
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list