EXTENSION 1/2 DR 2-1/2 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION 1/2 DR 2-1/2 BL

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5460B
  • Mfr. Model # 5460B
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 49
  • Shipping Weight 0.23 lbs

Product Details

Protoblack(TM) extensions, 2-1/2 x 1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • For Use With 1/2" Drive Sockets
  • Item Drive Extension
  • Features Heat Treated Alloy Steel
  • Drive Size 1/2"
  • Standards ASME B107.10M, AS 4283
  • Overall Length 2-1/2"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list