Skip Content
EXTENDER RAMP HEIGHT TO 17IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDER RAMP HEIGHT TO 17IN BLACK

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5038BK
  • Mfr. Model # 5038BK
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 6.0 lbs

Product Details

Ramp height extender to 17 inch for tall pallets.

Technical Specs

  • Colour Black
  • Height 5-1/2"
  • For Use With ENPAC Poly-Ramp(TM)
  • Length 29-1/2"
  • Material Polyethylene
  • Width 8-1/2"
  • Item Spill Ramp Extender
  • Load Capacity 1,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list