Skip Content
EXTENDED RANGE 360 SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED RANGE 360 SENSOR

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CGU
  • Mfr. Model # 184CGU
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Colour White
  • For Use With Power Pack
  • Item Sensor
  • Description/Special Features Extended Range
  • Voltage Low Voltage
  • Installation Type Ceiling
  • Standards UL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Sensor Type Passive Infrared
  • Coverage 2463 sq. ft.
  • Time Delay Adaptive/Manual
  • Timer Range 30 sec. - 20 min.
  • Viewing Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list