Skip Content
EXTENDED RANGE 360 SENSOR - RELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED RANGE 360 SENSOR - RELAY

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184ET4
  • Mfr. Model # 184ET4
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Colour White
  • For Use With Power Pack
  • Item Sensor
  • Sensor Type Passive Infrared
  • Description/Special Features Low Voltage, Ceiling, Extended Range
  • Voltage Low Voltage
  • Standards UL
  • Installation Type Ceiling
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List