Skip Content
EXTENDED RANGE 360 SENSOR LOW TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENDED RANGE 360 SENSOR LOW TEMP

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184ERY
  • Mfr. Model # 184ERY
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Description/Special Features Low Temperature, Line voltage, Extended Range
  • For Use With Power Pack
  • Colour White
  • Item Sensor
  • Installation Type Ceiling
  • Voltage Low Voltage
  • Sensor Type Passive Infrared
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list