Skip Content
EXTENDED RANGE 360 SENSOR DUALTECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED RANGE 360 SENSOR DUALTECH

SENSOR SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR184CHC
  • Mfr. Model # 184CHC
  • UNSPSC # 39121528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.375 lbs

Technical Specs

  • Colour White
  • Watts @ 120V 800
  • Item Sensor
  • Installation Type Ceiling
  • Sensor Type Dual Technology
  • Standards UL
  • Voltage 120/277
  • Watts @ 277V 1200
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • For Use With Fluorescent and Incandescent Lighting Loads
  • Time Delay Adaptive/Manual
  • Coverage 2463 sq. ft.
  • Timer Range 30 sec. - 20 min.
  • Viewing Angle 360 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list