Skip Content
EXTENDED ELEMENT,1/4 IN,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED ELEMENT,1/4 IN,PK 4

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y673
  • Mfr. Model # 6Y673
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Includes -
  • Hose Inside Dia. (In.) 1/4
  • Item Extended Element
  • Material of Construction Acetal Copolymer
  • Package Quantity 4
  • Type -
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list