Skip Content
EXTENDED DUAL CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED DUAL CARABINER

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3110EXT
  • Mfr. Model # 3110EXT
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 372
  • Shipping Weight 0.28 lbs

Technical Specs

  • Colour Lime
  • Length 42 - 54"
  • Item Carabiner
  • Hardware Material Aluminum
  • Max. Working Load 10 lbs.
  • Line Material Tubular Nylon Webbing
  • Hardware Dual Carabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list