Skip Content
EXTENDED DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3119-12ES
  • Mfr. Model # CP3119-12ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 4.88 lbs

Product Details

Die Grinder 1/4 In., Industrial Duty, Die Grinder 1/4 In., Spindle Size 3/8 In.-24, 1.2 HP, 8.5 Average CFM @ 15 Second Run Time, 17.2 CFM @ Full Load, Air Inlet 3/8 In., Required Pressure 90, Min. Hose Size 3/8 In., Overall Length 14.2 In., Composite Han

Technical Specs

  • Average CFM @ 15 Second Run Time 8.50
  • Item Air Grinders
  • HP 1.2
  • Duty Industrial
  • Throttle Safety Throttle Lever
  • Exhaust Rear
  • Overall Length 14.2"
  • Lock No
  • Handle Material Composite
  • CFM @ Full Load 33.9
  • Variable Speed Yes
  • Spindle Size 3/8"-24
  • Min. Hose Size 3/8"
  • Air Inlet 0.375"
  • Grinder Type Die Grinder 1/4"
  • Required Pressure 90
  • Free Speed 12,000 RPM
  • Lever Type Safety

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list