Skip Content
EXTENDED DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3109-28ES
  • Mfr. Model # CP3109-28ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 4.49 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Extended Die Grinder 1/4 In., 0.8 HP, Rear Exhaust, 8 Average CFM @ 15 Second Run Time, 32.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing Typ

Technical Specs

  • Average CFM @ 15 Second Run Time 8.00
  • HP 0.8
  • Bearing Type Ball
  • Item Air Die Grinder
  • Duty Industrial
  • Overall Length 14.2"
  • Collet 1/4"
  • Handle Material Composite
  • Exhaust Rear
  • Throttle Safety Lever
  • CFM @ Full Load 31.8
  • Free Speed 28,000 RPM
  • Variable Speed Yes
  • Air Inlet 0.375"
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Grinder Type Extended Die Grinder 1/4"
  • Characteristics Streamlined Safety Lever, Highest Durability, Demanding Applications Up to 2000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list