EXTENDED DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3109-24ES
  • Mfr. Model # CP3109-24ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 4.55 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Extended Die Grinder 1/4 In., 0.8 HP, Rear Exhaust, 5.3 Average CFM @ 15 Second Run Time, 21.2 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing T

Technical Specs

  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 5.30
  • HP 0.8
  • Item Air Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 14.2"
  • Collet 1/4"
  • Handle Material Composite
  • Throttle Safety Lever
  • Variable Speed Yes
  • CFM @ Full Load 31.8
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Free Speed 24,000 RPM
  • Air Inlet 0.375"
  • Grinder Type Extended Die Grinder 1/4"
  • Characteristics Streamlined Safety Lever, Highest Durability, Demanding Applications Up to 2000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list