Skip Content
EXTENDED DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENDED DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-31ES
  • Mfr. Model # CP3019-31ES
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Extended Die Grinder 1/4 In., 0.5 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Ball Bearing Ty

Technical Specs

  • Average CFM @ 15 Second Run Time 7.00
  • Bearing Type Ball
  • HP 0.5
  • Item Pneumatic Die Grinder
  • Exhaust Rear
  • Duty Industrial
  • Overall Length 9.8"
  • Throttle Safety Lever Throttle
  • Handle Material Composite
  • CFM @ Full Load 19.9
  • Collet 1/4"
  • Variable Speed Yes
  • Required Pressure 90
  • Air Inlet 1/4"
  • Grinder Type Extended Die Grinder 1/4"
  • Min. Hose Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list