Skip Content
EXTENDED DECK BOX,H27 1/2,W/LID AND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDED DECK BOX,H27 1/2,W/LID AND

SUNCAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XJF7
  • Mfr. Model # 2XJF7
  • UNSPSC # 30201703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • For Use With -
  • Colour Taupe
  • Capacity 17.2 cu. ft.
  • Includes Lid and Seat
  • Overall Depth 29"
  • Item Extended Deck Box/Bench
  • Construction Durable Resin
  • Material Impact Resistant Polypropylene
  • Type -
  • Overall Height 27-1/2"
  • Bottom Panel -
  • Overall Width 53"
  • Standards -
  • Doors -
  • Inside Width 52"
  • Inside Depth 26"
  • Inside Height 22-3/4"
  • Assembled/Unassembled Unassembled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list