Skip Content
EXTENDABLE PLAFTORM TRUCK,250 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENDABLE PLAFTORM TRUCK,250 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUT8
  • Mfr. Model # 2TUT8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 20.55 lbs

Technical Specs

  • Handle Type Extendable
  • Colour Silver
  • Includes Rubber Wheels
  • Load Capacity 250 lbs.
  • Item Extendable Platform Truck
  • Overall Height 37-1/2"
  • Frame Material Aluminum
  • Extended Length 19-1/2" - 28"
  • Overall Length 19-3/4"
  • Overall Width 16-1/2"
  • Caster Wheel Dia. 4"
  • Deck Width 16-1/2"
  • Deck Length 19-3/4"
  • Deck Height 6-1/2"
  • Caster Wheel Width 1"
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list