EXTENDABLE PLAFTORM TRUCK,250 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENDABLE PLAFTORM TRUCK,250 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TUT7
  • Mfr. Model # 2TUT7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1921
  • Shipping Weight 10.0 lbs

Technical Specs

  • Includes Plastic Wheels
  • Handle Type Extendable
  • Colour Silver
  • Load Capacity 250 lbs.
  • Overall Height 37-1/4"
  • Item Extendable Platform Truck
  • Overall Length 19-3/4"
  • Overall Width 16-1/2"
  • Frame Material Aluminum
  • Extended Length 19-1/2" - 28"
  • Deck Length 19-3/4"
  • Deck Width 16-1/2"
  • Caster Wheel Dia. 4"
  • Deck Height 6-1/2"
  • Number of Caster Wheels 4
  • Caster Wheel Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list