EXT. VEHICLE SHRT BX RESTRAINT NET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT. VEHICLE SHRT BX RESTRAINT NET

QUARANTINE RESTRAINTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QRTQAB-SBN
  • Mfr. Model # QAB-SBN
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3239
  • Shipping Weight 12.1 lbs

Product Details

Polyester Exterior Truckbed Cargo Net, 2 inch webbing width, 79 x 73 inch overall size, black in colour, 450.0 lb working load limit, 5,904.0 lb sling load rating, Qr. Storage case packaging.

Technical Specs

  • Colour Black
  • Body Material Polyester
  • Item Polyester Exterior Truck Bed Cargo Net
  • Length 79"
  • Width 73"
  • End Type Polyester