Skip Content
EXT TRIPLE-LOCKING DUAL CARABINER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT TRIPLE-LOCKING DUAL CARABINER

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO3119EXT
  • Mfr. Model # 3119EXT
  • UNSPSC # 49211805
  • CATALOGUE PAGE # 216
  • Shipping Weight 0.93 lbs

Product Details

Strech cord surrounded by tubular nylon webbing. Lock stitching at both ends for extra security. Heavy-duty (8KN) triple-locking carabiner. Carabiner features 360 Degrees swivel captive-eye. Adjustable barrel lock. Maximum safe working capacity: 15 lbs.

Technical Specs

  • Colour Lime
  • Item Squids(R) 3119 Triple-Locking Dual Karabiner
  • Line Material Tubular Nylon Webbing
  • Length 42 - 54"
  • Hardware Material Aluminium
  • Max. Working Load 20 lbs.
  • Hardware Dual karabiner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list