Skip Content
EXT SPRING,UTILITY,STEEL,1 1/4 OAL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,UTILITY,STEEL,1 1/4 OAL,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MZY3
  • Mfr. Model # 1MZY3
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Extension Spring
  • Material High Carbon Steel
  • Outside Dia. 5/16"
  • Package Quantity 12
  • Type Utility
  • Wire Dia. 0.035"
  • Load (Lbs.) 4.61
  • End Type Crossover Center Loops
  • Overall Length 1-1/4"
  • Meets/Exceeds ASTM A227
  • Constant -
  • Initial Tension (Lbs.) -
  • Deflection @ Load 0.69"
  • Coils Per Inch -
  • Fabric Sleeve Outside Dia. -
  • Spring Rate (Lbs./In.) 5.32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list