Skip Content
EXT SPRING,UTILITY,4 OAL,7/16 OD,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,UTILITY,4 OAL,7/16 OD,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAN5
  • Mfr. Model # 1NAN5
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Extension Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Outside Dia. 7/16"
  • Package Quantity 6
  • End Type Crossover Center Loops
  • Type Utility
  • Load (Lbs.) 8.50
  • Wire Dia. 0.048"
  • Meets/Exceeds AISI 302/304 and ASTM A313
  • Overall Length 4"
  • Deflection @ Load 4.25"
  • Constant -
  • Coils Per Inch -
  • Fabric Sleeve Outside Dia. -
  • Spring Rate (Lbs./In.) 1.62
  • Initial Tension (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list