Skip Content
EXT SPRING,UTILITY,4 OAL,37/64 OD,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT SPRING,UTILITY,4 OAL,37/64 OD,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAN7
  • Mfr. Model # 1NAN7
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Finish Plain
  • Material 302 Stainless Steel
  • Item Extension Spring
  • Outside Dia. 37/64"
  • Package Quantity 3
  • End Type Crossover Center Loops
  • Load (Lbs.) 19.37
  • Type Utility
  • Wire Dia. 0.072"
  • Overall Length 4"
  • Meets/Exceeds AISI 302/304 and ASTM A313
  • Deflection @ Load 2.00"
  • Coils Per Inch -
  • Constant -
  • Spring Rate (Lbs./In.) 6.92
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list