EXT SPRING,UTILITY,4 OAL,21/64 OD,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT SPRING,UTILITY,4 OAL,21/64 OD,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAD8
  • Mfr. Model # 1NAD8
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Material High Carbon Steel
  • Type Utility
  • Outside Dia. 21/64"
  • Item Extension Spring
  • Finish Zinc Plated
  • Package Quantity 6
  • Wire Dia. 0.041"
  • End Type Crossover Center Loops
  • Load (Lbs.) 7.37
  • Meets/Exceeds ASTM A227
  • Overall Length 4"
  • Deflection @ Load 3.00"
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 1.86

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list