Skip Content
EXT SPRING,UTILITY,302 SS,2 3/4 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,UTILITY,302 SS,2 3/4 OAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAL8
  • Mfr. Model # 1NAL8
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Extension Spring
  • Material 302 Stainless Steel
  • Finish Plain
  • Package Quantity 3
  • Outside Dia. 3/8"
  • Type Utility
  • End Type Crossover Center Loops
  • Wire Dia. 0.048"
  • Load (Lbs.) 10.03
  • Meets/Exceeds AISI 302/304 and ASTM A313
  • Overall Length 2-3/4"
  • Deflection @ Load 1.77"
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 4.31
  • Initial Tension (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list