Skip Content
EXT SPRING,UTILITY,302 SS,1 1/4 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,UTILITY,302 SS,1 1/4 OAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAK1
  • Mfr. Model # 1NAK1
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Item Extension Spring
  • Material 302 Stainless Steel
  • Package Quantity 6
  • Wire Dia. 0.035"
  • Outside Dia. 5/16"
  • Type Utility
  • End Type Crossover Center Loops
  • Load (Lbs.) 4.91
  • Meets/Exceeds AISI 302/304 and ASTM A313
  • Overall Length 1-1/4"
  • Coils Per Inch -
  • Deflection @ Load 0.85"
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Constant -
  • Spring Rate (Lbs./In.) 4.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list