EXT SPRING,ULTRA PRECISION,STL,5 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT SPRING,ULTRA PRECISION,STL,5 OA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBE9
  • Mfr. Model # 1NBE9
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Plain
  • Material High Carbon Steel
  • Item Extension Spring
  • Type Ultra Precision
  • Outside Dia. 0.500"
  • Package Quantity 3
  • End Type Full Twist Loops
  • Wire Dia. 0.055"
  • Load (Lbs.) 13.1
  • Overall Length 5"
  • Meets/Exceeds ASTM A228 and AMS 5112
  • Constant -
  • Deflection @ Load 6.10"
  • Fabric Sleeve Outside Dia. -
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 2
  • Initial Tension (Lbs.) 1.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list