EXT SPRING,ULTRA PRECISION,4 OAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT SPRING,ULTRA PRECISION,4 OAL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBP6
  • Mfr. Model # 1NBP6
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Plain
  • Material 302 Stainless Steel
  • Item Extension Spring
  • Outside Dia. 0.500"
  • Package Quantity 3
  • Load (Lbs.) 11.38
  • Type Ultra Precision
  • End Type Full Twist Loops
  • Wire Dia. 0.055"
  • Overall Length 4"
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Constant -
  • Coils Per Inch -
  • Initial Tension (Lbs.) 1.04
  • Fabric Sleeve Outside Dia. -
  • Deflection @ Load 4.38"
  • Spring Rate (Lbs./In.) 2.35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list