Skip Content
EXT SPRING,ULTRA PRECISION,3 OAL,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,ULTRA PRECISION,3 OAL,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBN6
  • Mfr. Model # 1NBN6
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Plain
  • Material 302 Stainless Steel
  • Item Extension Spring
  • Package Quantity 3
  • Outside Dia. 0.360"
  • Type Ultra Precision
  • Wire Dia. 0.055"
  • Load (Lbs.) 15.29
  • End Type Full Twist Loops
  • Overall Length 3"
  • Deflection @ Load 1.47"
  • Constant -
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) 1.39
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 9.39

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list