EXT SPRING,ULTRA PRECISION,3 1/2 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXT SPRING,ULTRA PRECISION,3 1/2 OA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBE2
  • Mfr. Model # 1NBE2
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Extension Spring
  • Material High Carbon Steel
  • Finish Plain
  • Package Quantity 3
  • Outside Dia. 0.500"
  • Type Ultra Precision
  • Wire Dia. 0.055"
  • Overall Length 3-1/2"
  • Load (Lbs.) 13.1
  • End Type Full Twist Loops
  • Meets/Exceeds ASTM A228 and AMS 5112
  • Constant -
  • Deflection @ Load 3.69"
  • Coils Per Inch -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) 1.2
  • Spring Rate (Lbs./In.) 3.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list