Skip Content
EXT SPRING,ULTRA PRECISION,2 1/2 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,ULTRA PRECISION,2 1/2 OA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NAZ9
  • Mfr. Model # 1NAZ9
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material High Carbon Steel
  • Item Extension Spring
  • Finish Plain
  • Outside Dia. 0.500"
  • Package Quantity 3
  • Type Ultra Precision
  • Wire Dia. 0.063"
  • End Type Full Twist Loops
  • Load (Lbs.) 18.8
  • Overall Length 2-1/2"
  • Meets/Exceeds ASTM A228 and AMS 5112
  • Deflection @ Load 1.62"
  • Coils Per Inch -
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) 1.7
  • Spring Rate (Lbs./In.) 10.4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list