Skip Content
EXT SPRING,ULTRA PRECISION,1 3/4 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,ULTRA PRECISION,1 3/4 OA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBK8
  • Mfr. Model # 1NBK8
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Extension Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Type Ultra Precision
  • Outside Dia. 0.500"
  • End Type Full Twist Loops
  • Wire Dia. 0.063"
  • Package Quantity 3
  • Load (Lbs.) 16.34
  • Overall Length 1-3/4"
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Deflection @ Load 0.91"
  • Constant -
  • Coils Per Inch -
  • Initial Tension (Lbs.) 1.48
  • Fabric Sleeve Outside Dia. -
  • Spring Rate (Lbs./In.) 16.25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list