Skip Content
EXT SPRING,ULTRA PRECISION,1 1/4 OA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,ULTRA PRECISION,1 1/4 OA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBJ5
  • Mfr. Model # 1NBJ5
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Plain
  • Material 302 Stainless Steel
  • Item Extension Spring
  • Outside Dia. 0.360"
  • Package Quantity 3
  • Type Ultra Precision
  • Load (Lbs.) 15.29
  • Wire Dia. 0.055"
  • End Type Full Twist Loops
  • Overall Length 1-1/4"
  • Constant -
  • Deflection @ Load 0.41"
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Fabric Sleeve Outside Dia. -
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 33.54
  • Initial Tension (Lbs.) 1.39

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List