Skip Content
EXT SPRING,SAFETY DRAWBAR,STL,13 3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,SAFETY DRAWBAR,STL,13 3/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBT4
  • Mfr. Model # 1NBT4
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Extension Spring
  • Material High Carbon Steel
  • Outside Dia. 2.462"
  • Package Quantity 1
  • Wire Dia. 0.312"
  • Type Safety Drawbar
  • End Type Closed Drawbar
  • Load (Lbs.) 313.81
  • Overall Length 13-3/4"
  • Meets/Exceeds ASTM A227
  • Constant -
  • Deflection @ Load 3.40"
  • Coils Per Inch -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Spring Rate (Lbs./In.) 92.3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list