Skip Content
EXT SPRING,SAFETY DRAWBAR,8 3/4 OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,SAFETY DRAWBAR,8 3/4 OAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBU6
  • Mfr. Model # 1NBU6
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Plain
  • Item Extension Spring
  • Outside Dia. 1.375"
  • Material 302 Stainless Steel
  • Package Quantity 1
  • Wire Dia. 0.207"
  • Type Safety Drawbar
  • End Type Closed Drawbar
  • Load (Lbs.) 195.75
  • Overall Length 8-3/4"
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Coils Per Inch -
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Deflection @ Load 1.35"
  • Spring Rate (Lbs./In.) 145

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list