Skip Content
EXT SPRING,SAFETY DRAWBAR,6 OAL,1.1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,SAFETY DRAWBAR,6 OAL,1.1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBR4
  • Mfr. Model # 1NBR4
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Extension Spring
  • Material High Carbon Steel
  • Finish Zinc Plated
  • Outside Dia. 1.162"
  • Type Safety Drawbar
  • End Type Closed Drawbar
  • Wire Dia. 0.072"
  • Package Quantity 1
  • Load (Lbs.) 11.1
  • Overall Length 6"
  • Deflection @ Load 4.00"
  • Meets/Exceeds ASTM A227
  • Coils Per Inch -
  • Fabric Sleeve Outside Dia. -
  • Constant -
  • Spring Rate (Lbs./In.) 2.77
  • Initial Tension (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list