Skip Content
EXT SPRING,SAFETY DRAWBAR,4 OAL,0.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,SAFETY DRAWBAR,4 OAL,0.6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBR2
  • Mfr. Model # 1NBR2
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Zinc Plated
  • Item Extension Spring
  • Material High Carbon Steel
  • Type Safety Drawbar
  • Outside Dia. 0.675"
  • Wire Dia. 0.048"
  • End Type Closed Drawbar
  • Package Quantity 1
  • Load (Lbs.) 5.01
  • Meets/Exceeds ASTM A227
  • Overall Length 4"
  • Coils Per Inch -
  • Deflection @ Load 2.20"
  • Fabric Sleeve Outside Dia. -
  • Initial Tension (Lbs.) -
  • Constant -
  • Spring Rate (Lbs./In.) 2.28

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list