Skip Content
EXT SPRING,SAFETY DRAWBAR,302 SS,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXT SPRING,SAFETY DRAWBAR,302 SS,8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NBU3
  • Mfr. Model # 1NBU3
  • UNSPSC # 31161907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Extension Spring
  • Finish Plain
  • Material 302 Stainless Steel
  • Outside Dia. 2.100"
  • Wire Dia. 0.312"
  • End Type Closed Drawbar
  • Type Safety Drawbar
  • Load (Lbs.) 365.97
  • Package Quantity 1
  • Meets/Exceeds ASTM A313 and AMS 5688
  • Overall Length 8"
  • Deflection @ Load 2.19"
  • Constant -
  • Fabric Sleeve Outside Dia. -
  • Coils Per Inch -
  • Spring Rate (Lbs./In.) 167.11
  • Initial Tension (Lbs.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list