EXSTIK II CONDUCTIVITY/TDS/SALINITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXSTIK II CONDUCTIVITY/TDS/SALINITY

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTEC400
  • Mfr. Model # EC400
  • UNSPSC # 41104207
  • CATALOGUE PAGE # 1291
  • Shipping Weight 0.4 lbs

Product Details

TDS/Conductivity/Salinity Pen, TDS Range 0.1 Ppm (mg/L) To 9.99 Ppt (g/L), Electric Conductivity Range 0.1 uS/cm To 19.99 mS/cm, Salinity Range 0.1 Ppm (mg/L) To 9.99 Ppt (g/L), Temp Range 0 To 65 C, Display LCD With Bargraph, Auto Power Off. Memory Store

Technical Specs

  • Item Conductivity / TDS / Salinity Meter
  • Includes Meter and Conductivity Cell, Protective Cap, Sample Cup, Four CR2032 Batteries, and 48"(1.2 m) Neck strap.
  • Operating Temp. Range (F) 32 Degrees F - 122 Degrees F
  • Display Digital
  • Power Source Four CR2032 batteries
  • Range 2 to 19.99mS
  • Temp. Resolution 0.1 Degrees F
  • Temp. Accuracy +/-1.8 Degrees F
  • Manufacturers Warranty Length 1 yr. (meter) 6 Months Conditional (electrode)
  • Auto Power Off Yes
  • Calibration 1 Point, 2 Point or 3 Point
  • Operating Temp. Range (C) 0 Degrees C - 50 Degrees C
  • Memory Up to 25 Labeled Readings
  • TDS Accuracy +/-2% F.S.
  • TDS Resolution 0.1 ppm
  • Temperature Compensation Range 32 Degrees F - 140 Degrees F
  • Electric Conductivity Accuracy +/-2% F.S.
  • Electric Conductivity Resolution 0.1 mS/cm
  • Salinity Range 1.00 - 9.99 ppt
  • Salinity Accuracy +/-2% F.S.
  • Salinity Resolution 0.01 ppt
  • Testing Parameter Conductivity, TDS, Salinity, Temperature
  • Displayed Temperature Range 23 Degrees F - 194 Degrees F
  • TDS Range 0.1 ppm (mg/L) to 9.99 ppt (g/L)
  • Electric Conductivity Range 0 to 199.9 mS
  • Sub-Category Handheld

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list