!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXSTIK CONCRETE PH KIT

EXSTIK CONCRETE PH KIT

EXTECH

EXSTIK CONCRETE PH KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXSTIK CONCRETE PH KIT

EXSTIK CONCRETE PH KIT

EXTECH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTPH150C
  • Mfr. Model # PH150C
  • UNSPSC # 41115603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Concrete pH Kit, pH Range 0.00 to 14.00, Temp Range 23 to 194 F, Display Dual LCD, Auto Power Off, Memory 25 Readings, Calibration Auto, Includes Flat Surface Concrete pH Electrode, Protective Sensor Cap, Sample Cup with Cap, Plastic Stand, 1 m Extension

Technical Specs

  • Item Concrete pH Kit
  • Waterproof Yes
  • Displayed Temperature Range 23 - 194 Degrees F, -5 - 90 Degrees C
  • Operating Temp. Range (C) -5 - 90 Degrees
  • Auto Power Off Yes
  • Temperature Compensation Range Yes
  • pH Accuracy +/-0.01
  • pH Resolution 0.01
  • Power Source (4) CR2032 Batteries
  • pH Range 0.00 - 14.00
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 23 - 194 Degrees
  • Display Dual Line LCD
  • Memory 25 Readings
  • Calibration 1, 2 or 3 pt.
  • Temp. Accuracy +/-1.8 Degrees F
  • Temp. Resolution 0.1 Degrees F
  • Includes Flat Surface Concrete pH Electrode, Protective Sensor Cap, Sample Cup with Cap, Plastic Stand, 1 m Extension Cable with Weighted Probe Guard, Plastic Bottle, Batteries, 48" Neckstrap, Carrying Case and Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list