Skip Content
EXPLOSION-PROOF 10IN ELCTRC 220VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPLOSION-PROOF 10IN ELCTRC 220VAC

AIR SYSTEMS INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASISVF10X220
  • Mfr. Model # SVF10X220
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 2567
  • Shipping Weight 38.0 lbs

Product Details

Ventilation, Confined Space, Axial Fan, 10 in. Explosion-Proof Electric 220 VAC, 50/60 Hz, ATEXApproved Motor.

Technical Specs

  • HP 1/3
  • Item Inline Duct Fan
  • Phase 1
  • Hz 60/50
  • Voltage 220
  • Standards UL Recognized, CSA Certified, ATEX Approved
  • Motor Application OEM Replacement
  • Voltage Compatibility 220 50Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list