EXPLORER PRO 32KG X 0.1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXPLORER PRO 32KG X 0.1G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEP32001
  • Mfr. Model # EP32001
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Includes AC Adapter
  • Capacity 32,000 g
  • Item Balance Scale
  • Housing Material ABS Plastic
  • Overall Height 5-1/2"
  • Overall Length 14"
  • Overall Width 17-1/2"
  • Standards ISO 9001:2008
  • Power Unit 100 - 120, 220 - 240 VAC, 50/60 Hz
  • Application Modes Weighing, Parts Counting, Animal, Dynamic Weighing, Checkweighing, Percentage Weighing, Filling, Gross, Net, Tare Weighing
  • Weighing Surface Width 14"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 11"
  • Scale Connection Ports RS-232
  • Weighing Units g
  • Scale Display LCD
  • Scale Item Platform Bench Scale
  • Scale Graduations 0.1 g
  • Scale Sub-Category Precision Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list