Skip Content
EXPLORER 420G X 0.001G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXPLORER 420G X 0.001G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHAEX423
  • Mfr. Model # EX423
  • UNSPSC # 41111517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Capacity 420 g
  • For Use With 13P623, 13P624, 13P625, 13P626, 13P627, 13P628, 13P629, 13P630, 13P631, 13P632, 13P633, 13P634, 13P635, 13P636, 13P637
  • Includes In Use Cover
  • Item Balance Scale
  • Housing Material ABS Plastic
  • Overall Height 13-51/64"
  • Overall Length 15-1/2"
  • Overall Width 9-7/64"
  • Power Unit AC Adapter, 100 - 240 VAC
  • Application Modes Weighing, Percent Weighing, Parts Counting, Check Weighing, Animal Weighing, Filling, Totalization, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, Gross/Net/Tare Weighing
  • Standards NTEP, CE, SCC, CMC, OIML
  • Weighing Surface Width 5-7/64"
  • Weighing Surface Depth 5-7/64"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports RS-232, USB, Ethernet
  • Scale Item Platform Bench Scale
  • Scale Readability 0.001 g
  • Scale Display VGA Touchscreen
  • Weighing Units g
  • Scale Sub-Category Precision Balance
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list